Shop Resideo Sale
Main product image of One-Pipe Pneumatic Room Direct-Acting Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom

One-Pipe Pneumatic Room Direct-Acting Thermostat (55° to 85°F)

SKU:
CTC-1611
Rating:
(0)
Q&A:
(0)
One-Pipe Pneumatic Room Direct-Acting Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom
$148.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Plastic

Description

–
These single-setpoint, one-pipe thermostats are designed for proportional control of pneumatic valve and damper actuators used in HVAC systems. A highly sensitive bimetal element with feedback is used for accuracy and stability.

Models are available for direct or reverse acting proportional action. The throttling range is factory set and field adjustable. Setpoints are adjusted using sliders which can be locked or limited using setpoint stops (HFO-0027).

The thermostats require a scale plate assembly, cover, and an external 14.4 scim restrictor in the supply line. See the Accessories section for a variety of options.

Features:
  • Sensitive bimetal element provides consistent, accurate feedback
  • Direct or reverse acting proportional control of valve or damper actuators (see the Models section)
  • Field-adjustable throttling range

Specs

–
Max Temp (F):

120°F

Product Type:

Thermostat

Min Temp (F):

40°F

Max Pressure (PSI):

30

Material:

Plastic

Action:

Direct Acting

Enclosure Type:

Flame Retardant Plastic

Number of Pipes:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy