Apply to be a TradeMaster!
Main product image of Two-Pipe Pneumatic Room Direct-Acting Thermostat Vertical C. Package (13° to 29°C)
Magnifying glass
Hover image to zoom

Two-Pipe Pneumatic Room Direct-Acting Thermostat Vertical C. Package (13° to 29°C)

SKU:
CTC-1621-113
Rating:
(0)
Q&A:
(0)
Two-Pipe Pneumatic Room Direct-Acting Thermostat Vertical C. Package (13° to 29°C)
Magnifying glass
Hover image to zoom
$332.01 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
49°C Max Temp
Product Highlight: Min Temp (C)
4°C Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Plastic

Description

–
These two-pipe, single-setpoint thermostats provide proportional control of pneumatic valve and damper actuators in HVAC systems. A highly sensitive bimetal element and pilot relay provide stable, accurate feedback. Models are available with either direct or reverse proportional action. The throttling range is factory set and field adjustable. Setpoints are adjusted using sliders which can be locked or limited using setpoint stops (HFO–0027).

These thermostats are designed for proportional control of pneumatic valve and damper actuators in HVAC systems. They utilize a highly sensitive bimetal element with feedback and a pilot bleed relay for accuracy and stability.

Models are available with with direct or reverse proportional action. The thermostat’s throttling range is factory-set and is field adjustable. Setpoints are adjusted using sliders which can be locked or limited using setpoint stops (HFO-0027).

The thermostats require a scale plate assembly and cover. These items may be ordered separately or in a value package (CTC-162X-103) that includes the most commonly ordered accessories (see the Models and Accessories sections).

Features:
  • Sensitive bimetal element and pilot relay provide consistent, accurate feedback
  • Direct or reverse acting (see the Models section), proportional control of valve or damper actuators
  • Field-adjustable throttling range

Specs

–
Product Type:

Thermostat

Max Temp (C):

49°C

Min Temp (C):

4°C

Max Pressure (PSI):

30

Material:

Plastic

Action:

Direct Acting

Enclosure Type:

Flame Retardant Plastic

Number of Pipes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy