Apply to be a TradeMaster!
Main product image of Dual-Setpoint Direct Acting Day & Night Horizontal °F Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom

Dual-Setpoint Direct Acting Day & Night Horizontal °F Thermostat (55° to 85°F)

SKU:
CTE-1005-10
Rating:
(0)
Q&A:
(0)
Dual-Setpoint Direct Acting Day & Night Horizontal °F Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom
$162.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Plastic

Description

–
The KMC CTE-1005 electronic thermostats are designed to be used with specific CEE/CEP/CSE/CSP-4000 series controller-actuators for controlling damper actuators and/or valves in HVAC systems. The ability to adjust minimum and maximum limits is at the thermostat rather than at the controller. They are direct-acting, dual-setpoint thermostats for day/night reset applications. Available model options include night/day or day/night setpoints and °F or °C scale.

Additional outputs are provided for control of optional KMC REE-4000 series relay modules. The 0–6 VDC output (T3/T4) are not restricted by the minimum and maximum control points.

Cover construction allows for the setpoint indicator and thermometer to be either visible or concealed. Optional accessories include an insert for concealing the window and stops to lock/restrict the setpoint adjustments.

CTE-1005 thermostats are intended for use with the following KMC controller/actuators:
  • CEE-4000 Series
  • CEP-4000 Series
  • CSE-4000 Series
  • CSP-4000 Series

An optional XEE-4002 9.1 VDC power supply module can power the thermostat. Then the thermostat can be used (without the controlleractuator) to control a damper or valve operated by an MEP series actuator or to control other devices via optional REE-4000 series relays.

NOTE: For many applications, the CTE-1005 and the discontinued CTE-1008 can be replaced by a CTE-5202 electronic thermostat with an LCD display.

Features:
  • Dual setpoint for day/night reset applications
  • Adjustable min./max. temperature limits
  • Additional 0–6 VDC output (T3) available for control of KMC REE-4000 series relay modules
  • Visible or hidden setpoint indicator
  • Heating and cooling flow adjustments

Specs

–
Max Temp (F):

120°F

Product Type:

Thermostat

Min Temp (F):

40°F

Max Pressure (PSI):

30

Material:

Plastic

Action:

Direct Acting

Enclosure Type:

Flame Retardant Plastic

Setpoint:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy