Apply to be a TradeMaster!
Main product image of Dual Setpoint Direct/Reverse Acting Horizontal °F Thermostat for Heating and Cooling (55° to 85°F)
Magnifying glass
Hover image to zoom

Dual Setpoint Direct/Reverse Acting Horizontal °F Thermostat for Heating and Cooling (55° to 85°F)

SKU:
CTE-1103-10
Rating:
(0)
Q&A:
(0)
Dual Setpoint Direct/Reverse Acting Horizontal °F Thermostat for Heating and Cooling (55° to 85°F)
Magnifying glass
Hover image to zoom
$177.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Plastic

Description

–
The KMC CTE-1103 electronic thermostat is designed for use with specific CEE/CEP/CSE/CSP-4000 series controller-actuators to control damper actuators and/or valves in HVAC systems. The abil­i­ty to adjust minimum and maximum limits is at the ther­mo­stat rather than the controller. This is a dual setpoint ther­mo­stat for heating/cooling applications. Several mounting methods are available.

Additional outputs are provided for control of optional KMC REE-4000 series relay modules. The 0–6 VDC output (T3/T4) are not restricted by the minimum and maximum control points.

Cover construction allows for the setpoint indicator and thermometer to be either visible or concealed. Optional ac­ces­so­ries include an insert for concealing the window and stops to lock/restrict the setpoint adjustments.

A temperature output (A) allows temperature averaging with remote temperature transmitters, such as the TTE-1001.

An optional XEE-4002 9.1 VDC power supply module can power the thermostat. Then the thermostat can be used (without the controller-actuator) to control a damper or valve operated by an MEP series actuator or to control other devices via optional REE-4000 series relays.

Features
  • Dual setpoint for heating/cooling applications
  • Adjustable min/max temperature limits
  • Additional output available for control of KMC REE series relay modules
  • Visible or hidden setpoint indicator
  • Heating and cooling flow adjustments

Note: For many applications, the CTE-1103 can be replaced by a CTE-5202 electronic thermostat with an LCD display

Specs

–
Max Temp (F):

120°F

Product Type:

Thermostat

Min Temp (F):

40°F

Material:

Plastic

Action:

Direct Acting

Reverse Acting

Enclosure Type:

Flame Retardant Plastic

Setpoint:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy