Apply to be a TradeMaster!
Main product image of Single-Setpoint, Direct Acting Electronic Modular Room Thermostat (60° to 85°F)
Magnifying glass
Hover image to zoom

Single-Setpoint, Direct Acting Electronic Modular Room Thermostat (60° to 85°F)

SKU:
CTE-5201-16
Rating:
(0)
Q&A:
(0)
Single-Setpoint, Direct Acting Electronic Modular Room Thermostat (60° to 85°F)
Magnifying glass
Hover image to zoom
$192.55 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
125°F Max Temp
Product Highlight: Max Temp (C)
51.6°C Max Temp
Product Highlight: Min Temp (F)
34°F Min Temp
Product Highlight: Min Temp (C)
1.1°C Min Temp
Product Highlight: Material
Plastic
Product Highlight: Color
Light Almond

Description

–
The KMC CTE-5201-16 is a single-setpoint, directacting electronic room thermostat with a modular connector. Use this thermostat with relays or actuators, such as the KMC MEP-4042/4842, that have high impedance inputs (10K ohms or higher) and that require a 2–10 volt DC input.

Features:
  • Modular connector simplifies wiring to relays or actuators with modular connectors
  • Large LCD display with backlight for easy viewing
  • Display space temperature in either degrees Fahrenheit or degrees Celsius
  • Flip-open cover to access advanced features
  • Pushbutton initiation of unoccupied/occupied modes
  • Adjustable min./max. limits, proportional band, integral, and temperature offset

Specs

–
Product Type:

Thermostat

Max Temp (F):

125°F

Max Temp (C):

51.6°C

Min Temp (F):

34°F

Min Temp (C):

1.1°C

Output:

2 to 10 VDC

Material:

Plastic

Color:

Light Almond

Action:

Direct Acting

Enclosure Type:

Flame Retardant Plastic

Setpoint:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy