Apply to be a TradeMaster!
Main product image of 8" 771 Magnetic Handy Level
Magnifying glass
Hover image to zoom

8" 771 Magnetic Handy Level

Brand:
Kapro
SKU:
771-42X-8
Rating:
(0)
Q&A:
(0)
8" 771 Magnetic Handy Level
Magnifying glass
Hover image to zoom
$20.87 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
8" Length

Description

–
This heavy duty box torpedo and pocket level is truly one of a kind. The hang style endcap allows you to attach a convenient carrying clip or a lanyard for safety fall protection. This unique level is perfect for professionals in various applications. The v-groove and strong rare earth magnetic base make it perfect for leveling pipe. Whether you’re a construction professional, plumber, electrician or weekend warrior; the 771 level is a great addition to your toolbox. Pick up yours today to experience the Kapro difference!

Product Features
  • 3 solid acrylic, epoxy locked vials, including: (1) horizontal magnified vial and (1) vertical vial, (1) sold acrylic 45° vial
  • Solid box beam frame
  • Milled V-groove base
  • Magnetic (force of 3Kg)
  • Hard polypropylene end caps
  • Accuracy: <0.0005 in/in. (0.5mm/m)

Specs

–
Product Type:

Level

Type:

Magnetic

Torpedo

Pocket

Length (Inches):

8"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy