Apply to be a TradeMaster!
Main product image of 3.1" Cyclops Magnetic Pocket Cast Level
Magnifying glass
Hover image to zoom

3.1" Cyclops Magnetic Pocket Cast Level

Brand:
Kapro
SKU:
846
Rating:
(0)
Q&A:
(0)
3.1" Cyclops Magnetic Pocket Cast Level
Magnifying glass
Hover image to zoom
$18.76 each
In Stock
In Stock
Get 6 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
3.1" Length

Description

–
846 CYCLOPS™ (3.1") The Magnetic Pocket Cast Level

Features & Benefits:
  • Plumb Site® Dual-View™ vial
  • 2 Finely milled surfaces
  • V-groove
  • Durable cast aluminum body
  • So compact it fits in your pocket
  • Allows leveling on flat or rounded surfaces
  • Offers a plumb view reading without neck strain or parallax error


Applications:
  • Construction
  • Plumbing
  • Drywalling

Specs

–
Product Type:

Level

Type:

Magnetic

Pocket

Length (Inches):

3.1"

Power Source:

Manual

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy