Apply to be a TradeMaster!
Main product image of 24" Condor Box Level w/ Optivision & Plumb Site
Magnifying glass
Hover image to zoom

24" Condor Box Level w/ Optivision & Plumb Site

Brand:
Kapro
SKU:
905-41-24
Rating:
(0)
Q&A:
(0)
24" Condor Box Level w/ Optivision & Plumb Site
Magnifying glass
Hover image to zoom
$40.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
24" Length

Description

–
Product Features
  • 2 Solid acrylic shockproof vials including: 1 OPTIVISION® Red tilted horizontal vial with gradient lines of up to 2% and 1 Plumb Site® Dual-View™ vial with RedEffect™ for a clear plumb view
  • Accuracy with reversibility: 0.5mm/m (0.0005 "/")
  • A finely milled surface on lengths of up to 120cm (48")
  • Bridge at horizontal vial reinforces the profile
  • Continuous marking edge
  • Ergo Grip™ rubber handle
  • Wall-grip feature
  • Oversize shock-absorbing rubber end caps

    Specs

    –
    Product Type:

    Level

    Length (Inches):

    24"

    Type:

    Carpenter

    Power Source:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy