Apply to be a TradeMaster!
Main product image of 18" x 18" DSC-210 Recessed Access Door for Acoustical Tile (Steel)
Magnifying glass
Hover image to zoom

18" x 18" DSC-210 Recessed Access Door for Acoustical Tile (Steel)

Brand:
Karp
SKU:
210P1818S
Rating:
(0)
Q&A:
(0)
18" x 18" DSC-210 Recessed Access Door for Acoustical Tile (Steel)
Magnifying glass
Hover image to zoom
$89.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSC-210 is designed so that all makes and types of tile thicknesses up to 1" fit snugly into the recess of the panel. Our unique concealed pivoting bar hinge operates completely out of sight so only the metal thickness of the door and frame is visible.

Construction:
  • Frame shall be 14 gage steel and door shall be 16 gage steel
  • Door shall be recessed 1"
  • Hinge shall be concealed pivoting rod type
  • Locks shall be flushed and screwdriver operated with cam and studs, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-1/8" x 18-1/8"

Type:

Recessed

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

SS Screwdriver Cam

Application:

Acoustical Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy