Apply to be a TradeMaster!
Main product image of 18" x 18" KATR Recessed Fire Resistant Access Door for Drywall Ceilings w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom

18" x 18" KATR Recessed Fire Resistant Access Door for Drywall Ceilings w/ Lock & Key (Steel)

Brand:
Karp
SKU:
KATR1818L
Rating:
(0)
Q&A:
(0)
18" x 18" KATR Recessed Fire Resistant Access Door for Drywall Ceilings w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom
$108.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Prime Coated Steel

Description

–
The KATR is designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly.

Construction:
  • Frame shall be 16 gage steel and doors all shall be 18 gage steel
  • Door shall be recessed 1-1/2" to accommodate double thickness of wall board
  • Hinge shall be exposed, continuous piano hinge
  • Locks shall be flush and screwdriver operated with 1-1/2" cam and lock studs, or shall be key operated with 1-1/2" cam and lock studs, or shall be key operated cylinder lock with automatic dust shutter. furnished with plastic grommet for studs only to protect hole made in wall board.
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-1/2" x 18-1/2"

Type:

Fire Rated Walls

Recessed

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

Cylinder Lock w/ Key

Application:

Ceiling

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy