Apply to be a TradeMaster!
Main product image of 22" x 22" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom

22" x 22" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)

Brand:
Karp
SKU:
KRPP2222PH
Rating:
(3)
Q&A:
(0)
22" x 22" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom
$194.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22" x 22"
Product Highlight: Material
Prime Coated Steel

Description

–
The KRP-150FR is flush mounted and has mounting holes to facilitate installation. The KRP-150FR is insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls and by Warnock Hersey for 3 hours in ceilings. Frame is 16 gage steel, door is 20 gage steel, welded pan type. Flange is 16 gage steel and 1" wide.

Specs

–
Latch:

Sliding Bolt

Size:

22" x 22"

Wall Opening (Inches):

22-3/8" x 22-3/8"

Type:

Fire Rated Walls

Material:

Prime Coated Steel

Number of Latches:

1

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will be buying more access panels

Product is great
Jon
Albany
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ceiling access panel

Product quality was good. An edge was damaged during shipping , but I decided to repair it (bent flange straightened). For an installation in a ceiling, I did have to expand open the trusses slightly where it was installed. It will fit for 24 in OC, but required 5/8 drywall between the wood and panel so it needed additional clearance.
Ewbacca
Butler, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Came on time and product was as described. Corners were bent because It was not packaged properly. It needed more care in the shipping stage. I had to bend the corners back and now the paint is chipped.
Brian
Jackson, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy