Apply to be a TradeMaster!
Main product image of 12" x 12" KRP-350FR Insulated Fire Rated Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom

12" x 12" KRP-350FR Insulated Fire Rated Access Door for Drywall (Steel)

Brand:
Karp
SKU:
KRPPDW1212PH
Rating:
(0)
Q&A:
(0)
12" x 12" KRP-350FR Insulated Fire Rated Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom
$146.06 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
The KRP-350FR is insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls, and may be used in a 2 hour fire rated wall assembly. Additionaly, Warnock Hersey rated the KRP-350FR for 3 hours in ceilings.

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Type:

Fire Rated Walls

Material:

Prime Coated Steel

Number of Latches:

1

Latch:

Sliding Bolt

Application:

Wall

Ceiling

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy