Shop Resideo Sale
Main product image of 16" x 12" DSC-214M Universal Flush Access Door w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom

16" x 12" DSC-214M Universal Flush Access Door w/ Lock & Key (Steel)

Brand:
Karp
SKU:
MP1612L
Rating:
(2)
Q&A:
(1)
16" x 12" DSC-214M Universal Flush Access Door w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom
$59.19 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
16" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Note: The Image is of the SS Screwdriver Cam Access Door model.

Specs

–
Size:

16" x 12"

Wall Opening (Inches):

16-3/8" x 12-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

2

Latch:

Cylinder Lock w/ Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this door again.

I bought this door for axcess to a whirlpool bath. Very well made @ looks great.
FRANK
GALVESTON,TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking door but poorly made.

This is the 3rd replacement. All doors came with door not aligned @ would not close completely. Locking assy damaged @ could not be locked. Looks like there is no quality control at factory. Otherwise a good looking product.
frank
Galveston, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the 12" dimension Height or Width?

Asked by Plumber Fred 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

listed size is HXW.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy