Apply to be a TradeMaster!
Main product image of 24" x 24" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom

24" x 24" DSC-214M Universal Flush Access Door (Steel)

Brand:
Karp
SKU:
MP2424S
Rating:
(3)
Q&A:
(0)
24" x 24" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom
$69.72 each
In Stock
In Stock
Get 46 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Note: The Image is of the SS Screwdriver Cam Access Door model.

Specs

–
Size:

24" x 24"

Wall Opening (Inches):

24-3/8" x 24-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

2

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" x 18" Universal Access Door
SKU: UF-5000-18X18
Acudor

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It was what I expected, but took longer than indicated

The sink is a manufactured item that was exactly as described and expected. The website said it would ship in 1-2 weeks, which is why I purchased it here instead of from a competitor. It shipped a couple of weeks later than indicated at purchase.
Robert M
San Jose, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, fast delivery

We use when we need to remove portion of thye brick around an water valve outisde the unit.
Gracertx
Richardson TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Geat Service and Products

Quick service, great products and customer service.
Bill the Greek
Buffalo, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy