Apply to be a TradeMaster!
Main product image of 30" x 22" MX Insulated Exterior Access Door for All Surfaces
Magnifying glass
Hover image to zoom

30" x 22" MX Insulated Exterior Access Door for All Surfaces

Brand:
Karp
SKU:
MXP3022CLK
Rating:
(0)
Q&A:
(0)
30" x 22" MX Insulated Exterior Access Door for All Surfaces
Magnifying glass
Hover image to zoom
$418.58 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30" x 22"
Product Highlight: Material
Prime Coated Steel

Description

–
Image may not be exact representation of item.

MX- Exterior access door dramatically improves acoustical and thermal performance and significantly reduces air leaks and water penetration.

Features:
  • 2x Insulation
  • Factory applied caulking
  • Rust resistant design

Construction:
  • Frame shall be 18 gauge galvannealed steel.
  • Door shall be 18 gauge galvannealed steel.
  • Door shall be sealed, watertight pan.
  • Trim shall one piece construction.
  • Gasketing between door and frame 3/8" wide by 1/8" thick closed cell neoprene gasketing.
  • Insulation shall be 2.25" thick polystyrene w/ 5.0 R-value.
  • Hinge shall be continuous galvanized piano hinge.
  • Latches shall be Lift & Turn Compression Latch including cup sealing gasket finished in textured chrome, keyed.
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel.

Specs

–
Size:

30" x 22"

Wall Opening (Inches):

30-3/8" x 22-3/8"

22-3/8"

30-3/8"

Type:

Insulated Exterior

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

Lift & Turn Compression Latch

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy