Apply to be a TradeMaster!
Main product image of 30" x 30" MX Insulated Exterior Access Door for All Surfaces
Magnifying glass
Hover image to zoom

30" x 30" MX Insulated Exterior Access Door for All Surfaces

Brand:
Karp
SKU:
MXP3030CLK
Rating:
(4)
Q&A:
(0)
30" x 30" MX Insulated Exterior Access Door for All Surfaces
Magnifying glass
Hover image to zoom
$384.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30" x 30"
Product Highlight: Material
Prime Coated Steel

Description

–
MX- Exterior access door dramatically improves acoustical and thermal performance and significantly reduces air leaks and water penetration.

Features:
  • 2x Insulation
  • Factory applied caulking
  • Rust resistant design

Construction:
  • Frame shall be 18 gauge galvannealed steel.
  • Door shall be 18 gauge galvannealed steel.
  • Door shall be sealed, watertight pan.
  • Trim shall one piece construction.
  • Gasketing between door and frame 3/8" wide by 1/8" thick closed cell neoprene gasketing.
  • Insulation shall be 2.25" thick polystyrene w/ 5.0 R-value.
  • Hinge shall be continuous galvanized piano hinge.
  • Latches shall be Lift & Turn Compression Latch including cup sealing gasket finished in textured chrome, keyed.
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel.

Specs

–
Wall Opening (Inches):

30-3/8" x 30-3/8"

Size:

30" x 30"

Type:

Insulated Exterior

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

Lift & Turn Compression Latch

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 4 reviews
75% would recommend this product
3
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Door, Terrible Packaging

The door is very high quality. But as another reviewer said the packaging cannot handle shipping and was severely damaged resulting in lost keys and bent corners with chipped paint. They did send a replacement without requiring me to send back the damaged one but the second one came in worse condition than the first. I was lucky enough to find the keys fallen out of the package in my driveway so I am just keeping the door and fixing the corners.
Invarex
Tennessee
21 days ago
Was this review helpful to you?

Insulated Metal Access Panel

The insulated metal access panel is very well made and has a high-quality look and feel. Unfortunately, the packaging is inadequate for shipping. Each unit was sent in a single cardboard box without stiffeners or rigid protection, and as a result both of my first two orders arrived damaged—with bent corners, chipped paint, partially detached piano hinges, and even loose keys floating around inside the box. I returned both units, and I am now awaiting the third replacement. I have been assured that this one will receive improved packaging prior to shipment. I hope this resolves the issue, because the product itself is excellent.
Chris
Los Ángeles, CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again!

I want to start off with how easy this company is to work with. There technical support is great (who helped me pick this product). They have a large inventory in stock and shipping is very fast, I received my product overnight. The door itself worked perfectly for providing us external access to our attic for installing a new heating system and allowing for maintenance in the future.
Ann G
Bristol, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It was good, bad and good again. Easy to order and received. However, it was missing a latch and the keys which was not noticed until after install. Contacted customer service and they sent a replacement right away.
Will
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy