Apply to be a TradeMaster!
Main product image of 14" x 14" PFP Press-Fit Drywall Access Panel
Magnifying glass
Hover image to zoom

14" x 14" PFP Press-Fit Drywall Access Panel

Brand:
Karp
SKU:
PFP1414S
Rating:
(0)
Q&A:
(0)
14" x 14" PFP Press-Fit Drywall Access Panel
Magnifying glass
Hover image to zoom
$41.57 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Prime Coated Steel

Description

–
The Press-Fit door is a unique lightweight door that installs easily by bending the tabs on the return back to grip the drywall. The frame, return and doorstop are one-piece construction with a beveled frame resulting in an attractive finished look.

Construction:
  • Trim, return, and door stop shall be one-piece construction of 22 gage steel. On doors 18" x 18" and larger, the door shall be 20 gage steel
  • Flange of frame shall be 1/2" wide and beveled
  • Hinge shall be concealed, continuous piano hinge
  • Latches shall be flush screwdriver operated, or key operated cylinder lock with automatic dust shutter
  • Return shall have bendable tabs for easy installation into drywall
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

14" X 14"

Wall Opening (Inches):

11-13/16" x 11-13/16"

Type:

Press-Fit

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

SS Screwdriver Cam

Application:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy