Apply to be a TradeMaster!
Main product image of 24" x 12" DSC-214PL Flush Access Door for Plastered Surfaces w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom

24" x 12" DSC-214PL Flush Access Door for Plastered Surfaces w/ Lock & Key (Steel)

Brand:
Karp
SKU:
PLP2412L
Rating:
(0)
Q&A:
(0)
24" x 12" DSC-214PL Flush Access Door for Plastered Surfaces w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom
$60.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSC-214PL has an expansion casing bead with galvanized lath providing a neat, tight protected finish between frame and plaster, while furnishing added plaster reinforcement.

Construction:
  • Frame shall be 16 gage steel and door shall be 14 gage steel
  • Frame shall be surrounded by 22 gage expansion casing bead with metal lath
  • Hinge shall be concealed continuous piano hinge
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

24" x 12"

Wall Opening (Inches):

24-3/8" x 12-3/8"

Type:

Flush

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

Cylinder Lock w/ Key

Application:

Plastered Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy