Apply to be a TradeMaster!
Main product image of 12" x 12" RDWP Recessed Drywall Access Door w/ Lock & Key
Magnifying glass
Hover image to zoom

12" x 12" RDWP Recessed Drywall Access Door w/ Lock & Key

Brand:
Karp
SKU:
RDWP1212L
Rating:
(0)
Q&A:
(0)
12" x 12" RDWP Recessed Drywall Access Door w/ Lock & Key
Magnifying glass
Hover image to zoom
$70.65 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
The face of the door on the RDW is recessed to receive a panel of drywall to provide a dry wall finish on the door to match texture of surrounding drywall. The door frame includes a drywall bead so that drywall cement can be applied to conceal flange.

Construction:
  • Frame shall be 14 gage steel and doors shall be 16 gage steel
  • door shall be recessed 1"
  • Trim shall be galvanized steel dry wall bead
  • Hinge shall be concealed pivoting rod type
  • Locks shall be flush and screwdriver operated with cam and studs, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-1/8" x 12-1/8"

Type:

Recessed

Material:

Prime Coated Steel

Number of Latches:

1

Latch:

Cylinder Lock w/ Key

Application:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy