Apply to be a TradeMaster!
Main product image of 18" x 18" RDWPD Recessed Factory Installed Drywall Access Door
Magnifying glass
Hover image to zoom

18" x 18" RDWPD Recessed Factory Installed Drywall Access Door

Brand:
Karp
SKU:
RDWPD1818S
Rating:
(0)
Q&A:
(0)
18" x 18" RDWPD Recessed Factory Installed Drywall Access Door
Magnifying glass
Hover image to zoom
$155.42 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: Image depicts 12" x 12" model.

The face of the door on the RDWPD contains a factory installed 1/2" drywall to match the texture of the surrounding drywall. The door frame shall include a drywall bead so that drywall cement can be applied to conceal the flange. The RDWPD is the perfect solution when concealing the access door is required for aesthetic purposes. The RDWPD also reduces installation time and costs.

Construction:
  • Frame shall be 14 gage steel and doors shall be 16 gage steel
  • door shall be recessed 1/2" with factory install 1/2" drywall
  • Trim shall be galvanized steel dry wall bead
  • Hinge shall be concealed pivoting rod type
  • Locks shall be flush and screwdriver operated with cam and studs, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-1/8" x 18-1/8"

Type:

Recessed

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

SS Screwdriver Cam

Application:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy