Apply to be a TradeMaster!
Main product image of 16" x 16" DSB-123SD High Security Access Door
Magnifying glass
Hover image to zoom

16" x 16" DSB-123SD High Security Access Door

Brand:
Karp
SKU:
SDP1616DL
Rating:
(0)
Q&A:
(0)
16" x 16" DSB-123SD High Security Access Door
Magnifying glass
Hover image to zoom
$471.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSB-123SD enables architects and institutions to bring maximum security to areas where access is required for repair or maintenance purposes.

Construction:
  • Frame shall be 3/16" x 2" x2" angle welded with joints and ground smooth
  • Door shall be 10 gage steel
  • Hinges shall be heavy duty and welded to door and frame
  • Locks shall be heavy duty detention type lock (or as specified). Additional locking devices shall be spanner-head cam latches welded flush to the surface of the door
  • Masonry anchor straps and 1/4" mounting holes are included on all frames
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel

Specs

–
Size:

16" x 16"

Wall Opening (Inches):

16-1/2" x 16-1/2"

Type:

Heavy

Material:

Prime Coated Steel

Latch:

Cylinder Lock w/ Key

Application:

Security

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy