Apply to be a TradeMaster!
Main product image of 18" x 18" DSB-123SD-MS Medium Security Access Door
Magnifying glass
Hover image to zoom

18" x 18" DSB-123SD-MS Medium Security Access Door

Brand:
Karp
SKU:
SDP1818MSL
Rating:
(0)
Q&A:
(0)
18" x 18" DSB-123SD-MS Medium Security Access Door
Magnifying glass
Hover image to zoom
$228.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSB-123SD-MS is ideal for medium security situations such as housing projects, hospitals, or in those instances where a more secure access door is required.

Construction:
  • Frame shall be 3/16" x 2" x2" angle welded with joints and ground smooth
  • Flange shall be 2" wide
  • Door shall be 12 gage steel
  • Hinges shall be heavy duty and welded to door and frame
  • Locks shall be flush to finished surface of door and shall b spanner head (tamperproof). Key operated cylinder lock with automatic dust shutter is also available, or doors can be prepped to accommodate rim cylinder locks
  • 1/4" mounting holes are included on all frames, masonry anchor straps are optional
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-1/2" x 18-1/2"

Type:

Medium

Material:

Prime Coated Steel

Latch:

Cylinder Lock w/ Key

Application:

Security

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy