Apply to be a TradeMaster!
Main product image of 24" x 24" DSB-214SM Surface Mounted Flush Access Door for All Surfaces w/ Lock & Key
Magnifying glass
Hover image to zoom

24" x 24" DSB-214SM Surface Mounted Flush Access Door for All Surfaces w/ Lock & Key

Brand:
Karp
SKU:
SMP2424L
Rating:
(1)
Q&A:
(0)
24" x 24" DSB-214SM Surface Mounted Flush Access Door for All Surfaces w/ Lock & Key
Magnifying glass
Hover image to zoom
$101.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: Images depict 8" x 8" model.

The DSB-214SM is a surface mounted door that does not require framing, bracing or notching and cutting of inner wall obstructions. Single piece construction of the frame prevents unit from racking and allows door to sit perfectly within frame and to open to 175 degrees. .

Construction:
  • On door sizes of 12 x 12 and smaller, door and frame shall be 16 gage steel (or if specified, stainless steel). On larger sizes, door and frame shall be 14 gage steel (or if specified, stainless steel).
  • Trim shall be one piece construction.
  • Hinge shall be exposed continuous piano hinge.
  • Locks shall be flush and screwdriver operated with stainless steel cam and studs, or shall be key operated cylinder lock with automatic dust shutter.
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel.

Specs

–
Size:

24" x 24"

Wall Opening (Inches):

24-1/2" x 24-1/2"

Type:

Flush

Surface Mounted

Material:

Prime Coated Steel

Number of Latches:

5

Latch:

Cylinder Lock w/ Key

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just as described

used for under house access
joe
Statesville NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy