Apply to be a TradeMaster!
Main product image of Hendrik 30" Rectangular Mirror (Brushed Nickel)
Magnifying glass
Hover image to zoom

Hendrik 30" Rectangular Mirror (Brushed Nickel)

Brand:
Kichler
SKU:
41071NI
Rating:
(0)
Q&A:
(0)
Hendrik 30" Rectangular Mirror (Brushed Nickel)
Magnifying glass
Hover image to zoom
$534.99 each
In Stock
In Stock
Get 3 Tomorrow, Aug 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The Hendrik 30" mirror features a classic look with its Brushed Nickel finish. Inspired by Hendrik Berlage, the Hendrik Mirror is perfect in several aesthetic environments, including traditional and modern.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: N
  • Glass Description: Mirror
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

Finish:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy