Apply to be a TradeMaster!
Main product image of Menillo 32" LED Vanity Mirror w/ Etched Glass (White)
Magnifying glass
Hover image to zoom

Menillo 32" LED Vanity Mirror w/ Etched Glass (White)

Brand:
Kichler
SKU:
86008-KICHLER
Rating:
(0)
Q&A:
(0)
Menillo 32" LED Vanity Mirror w/ Etched Glass (White)
Magnifying glass
Hover image to zoom
$794.99 each
Out of Stock
Out of Stock
Get it Fri, Jul 24 - Tue, Aug 4

Lift Gate

This product weighs 24.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White

Description

The Menillo 32" LED vanity light invites you to surround your reflection in its flattering glow. Its illumination shows a delicately etched glass border for a luxurious surprise. With defogging and dimming abilities, the Menillo sets the bar high, and keeps it there.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White
  • Material: Steel
  • Delivered Lumens: 626
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Mirror
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy