Apply to be a TradeMaster!
Main product image of Programmable Thermostat with LCD Display (24V) - White
Magnifying glass
Hover image to zoom

Programmable Thermostat with LCD Display (24V) - White

SKU:
EP-3
Rating:
(0)
Q&A:
(0)
Programmable Thermostat with LCD Display (24V) - White
Magnifying glass
Hover image to zoom
$135.92 each
In Stock
In Stock
Get 185 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
White

Description

–
The EP3 Low voltage electronic programmable thermostat has voltage rating of 24 VAC/VDC and current rating of 1.0 Amps and can be programmed for four time periods per day to save energy. The EP3 Thermostat keeps track of actual operational time. It also allows for manual operation and offers a temperature of range 50 to 90 deg F. It has LCD display format with large front size. It measures 5-1/2" x 1-1/4" x 3-1/2". Thermostat has three-position system switch and two-position fan switch. It includes two AA batteries. It Features separate base plate to aid installation.

Features:
  • Pre-Programmed: Energy Saving 5-1-1 Schedule, Four Time Periods per Day
  • 1.0 Amps at 24 VAC / DC
  • Separate Base Plate to Aid Installation
  • Battery Operated: Allows Maximum System Compatibility (Two "AA" Batteries Included)
  • Energy Usage Monitor: Keeps Track of Actual Operational Time
  • Hold Mode Operation: Allows For Manual Operation. May Be Used For Vacation Setback
  • 1 Year Limited Warranty

Specs

–
Product Type:

Thermostat

Voltage:

24V

Color:

White

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy