Apply to be a TradeMaster!
Main product image of Electronic Line Voltage Non-Programmable Thermostat (208/240V, 22A)
Magnifying glass
Hover image to zoom

Electronic Line Voltage Non-Programmable Thermostat (208/240V, 22A)

SKU:
ES230-R
Rating:
(1)
Q&A:
(0)
Electronic Line Voltage Non-Programmable Thermostat (208/240V, 22A)
Magnifying glass
Hover image to zoom
$138.46 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 208V
Product Highlight: Color
White

Description

–
The ES Max 22 Non-programmable thermostats offers "Best In Class" 22Amp Max Rating for larger heating circuits. Use where high accuracy is desired, and programmability is not needed. With a large back-lit display, this line voltage thermostat offers one of-a-kind in Features including a memory backup for power outages. All the Features you want with only two buttons. Simple has always been better. Two keys on the front control the temperature up and down. With comfort color back lighting and an on/off switch to control the illumination and system. Comfort color back light display is blue at 65 Degree and red at 75 Degree F and varies in color between making it quick and easy to know your temperature. The illuminated LCD display can be read across the room making it easy to see at night. Simple, accurate control is the goal of the ES model. No fancy programming, just dependable temperature control for your home, saving money on your heating bills.

Feature:
  • Simple Up & Down Temperature Selection
  • 3-Wire Installation
  • LCD Display of Room Temperature
  • Red LED Heater ON Indicator
  • Electronic Temperature Sensing is The Most Accurate Technology
  • 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort At All Control Settings
  • Complies With All Codes Requiring Anticipated or Electronic Thermostats
  • Single Pole Design With Third Wire to Power Display
  • Shallow Design Allows More Wiring Room Inside Full Electrical Boxes
  • Available in 208/240V
  • Electronic Sensing With Thermistor For Accurate Temperature Control
  • System On/Off Switch
  • 1- Year Limited Warranty

Specs

–
Voltage:

240v

208V

Product Type:

Thermostat

Color:

White

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding product!

This thermostat controls 2 baseboard heaters in our family room. It does an excellent job.
Henry
State College pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy