Apply to be a TradeMaster!
Main product image of 7 Day Programmable Electronic Thermostat (120V, 22A)
Magnifying glass
Hover image to zoom

7 Day Programmable Electronic Thermostat (120V, 22A)

SKU:
ESP120-R
Rating:
(0)
Q&A:
(0)
7 Day Programmable Electronic Thermostat (120V, 22A)
Magnifying glass
Hover image to zoom
$176.38 each
In Stock
In Stock
Get 258 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–

The ESP Max 22 Electronic Programmable offers "Best In Class" 22Amp Max Rating for larger heating circuits. Featuring 7 individual day programmability for maximum temperature control; four time and temperature settings. 3 wire, line powered. Large back-lit display. This thermostat took years to develop and has become a popular model. All the features you want without too many buttons. Simple is always better. We have added backlighting to the full-size display and an on/off switch to control the illumination. On the front two simple buttons control the temperature up and down, while all the programming keys are hidden under the front cover, protected from wandering, unauthorized fingers. Comfort and convenience is always our primary goal at King.



Feature:

  • "Best In Class" 22AMP Max Rating
  • Fully Programmable: 7-Days and 4 Time Periods Per Day
  • ESP Saves Up To 28% On Your Heating Costs
  • 3-Wire Installation
  • LCD Display of Room Temperature
  • Red LED Heater ON Indicator
  • Comfort Color Back light Display (Red at 75F / Blue at 65F)
  • Electronic Temperature Sensing is The Most Accurate Technology
  • 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings
  • Complies with All Codes Requiring Anticipated or Electronic Thermostats
  • Single Pole Design with Third Wire to Power Display
  • Shallow Design Allows More Wiring Room Inside Full Electrical Boxes
  • Available in 120V or 208/240V
  • Electronic Sensing With Thermistor For Accurate Temperature Control (1.2F)
  • System On/Off Switch
  • UL Certified For USA and Canada
  • Imported to King Specifications
  • 1-Year Limited Warranty

Specs

–
Voltage:

120v

Product Type:

Thermostat

Application:

Heating

Color:

White

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy