Apply to be a TradeMaster!
Main product image of 30" Water-Resistant Fan Cover
Magnifying glass
Hover image to zoom

30" Water-Resistant Fan Cover

SKU:
FO-COVER-30
Rating:
(0)
Q&A:
(0)
30" Water-Resistant Fan Cover
Magnifying glass
Hover image to zoom
$49.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30"
Product Highlight: Warranty
1 Year Warranty

Description

–
The FO-COVER-30 is a water-resistance cover, made from PU material for use with any 30" diameter PFO/WFO ventilation fan. With the simple zippered design, installation is quick and easy. Allows for protection against dust, debris and water intrusion when the fan is not in use.

Features:
  • Works with any 30" PFO/WFO ventilation fan.
  • Heavy-Duty PU construction for water-resistance
  • Zipper design allows for quick and easy installation.
  • UV Resistant
  • Protects from dust, debris and water intrusion when fan is not in use.

Specs

–
Size:

30"

Warranty:

1 Year

Product Type:

Fan Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy