Apply to be a TradeMaster!
Main product image of HP Series 2 Circuit Electronic Line Voltage 7 Day Programmable Thermostat (120/240V)
Magnifying glass
Hover image to zoom

HP Series 2 Circuit Electronic Line Voltage 7 Day Programmable Thermostat (120/240V)

SKU:
HP30
Rating:
(0)
Q&A:
(0)
HP Series 2 Circuit Electronic Line Voltage 7 Day Programmable Thermostat (120/240V)
Magnifying glass
Hover image to zoom
$272.63 each
In Stock
In Stock
Get 199 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Amperage
16 Amps
Product Highlight: Color
White

Description

–
Designed to be used when 2 independent heating circuits are needed for heating one large room. Programmable.

Features:
  • 7 Day Programming
  • Dual Single Pole Design with 4 Wires
  • Easy Dial Program Operation
  • Snap Action Relays
  • Shallow Design Allows More Wiring Room Inside Full Electrical Boxes
  • 3 Minute Cycle Rate Reduces Temperature Swings
  • Electronic Sensing With Thermistor For Accurate Temperature Control
  • Battery Powered AA
  • 1 Year Limited
Warranty

Specs

–
Voltage:

120v

240v

Product Type:

Thermostat

Amperage:

16

Application:

Heating

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy