The Day Savers – A National Tradesmen Day Contest
Main product image of HT Series Kickspace Hydronic Heater 4000/5100 BTU (120V)
Magnifying glass
Hover image to zoom

HT Series Kickspace Hydronic Heater 4000/5100 BTU (120V)

SKU:
HT612-4/5-AS/FS-GW
Rating:
(0)
Q&A:
(0)
HT Series Kickspace Hydronic Heater 4000/5100 BTU (120V)
Magnifying glass
Hover image to zoom
$2,375.58 each
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
4000, 5100 Watts
Product Highlight: BTU Output
9950 Max BTUs
Product Highlight: Length (Inches)
18-1/2" Length
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

King's HT Series Kickspace hydronic heater uses the energy from a building's existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Uniquely designed to add heat to areas of the home previously thought not possible. With a compact, space-saving design the HT heater can be inconspicuously installed in the kick-space area at the base of kitchen and bathroom cabinets, under window sills or even in stair risers, providing warmth and comfort to formerly troublesome areas. Provides 1600 to 9950 BTU heat output.

Features
  • Under Cabinet, Fan-Driven, Zone-Controlled Heat
  • Compatible With Typical Hot Potable Water sources
  • Tangential Blowers For Whisper Quiet Operation
  • Fast Coil Heating For Heat Transfer
  • 1/2" Trade Size Copper Tubes
  • Flow-Through Design
  • 4 or 8 Aluminum fins per inch
  • Permanently Lubricated Motor
  • Aqua Stat Included
  • For Use With HW Series Thermostats
  • ETL Certified for USA and Canada
  • Proudly Made in the USA with U.S. & Global Materials
  • 1 year limited warranty

Specs

Country of Origin:

USA

Wattage:

4000

5100

Kilowatts (KW):

4

5.1

Type:

Electric

BTU Output:

9950

Length (Inches):

18-1/2"

Color:

White

Product Type:

Kickspace Heater

Model:

HT

Application:

Hydronic Heating

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy