Apply to be a TradeMaster!
Main product image of HWPT Series 2 Circuit 7 Day Independent Electronic Programmable Thermostat (120V, 12.5A)
Magnifying glass
Hover image to zoom

HWPT Series 2 Circuit 7 Day Independent Electronic Programmable Thermostat (120V, 12.5A)

SKU:
HWPT120
Rating:
(0)
Q&A:
(0)
HWPT Series 2 Circuit 7 Day Independent Electronic Programmable Thermostat (120V, 12.5A)
Magnifying glass
Hover image to zoom
$223.84 each
In Stock
In Stock
Get 69 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12.5 Amps
Product Highlight: Color
White

Description

–
The HW-FS (hot water) Series with Fan Only Switch is intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control.

Features:
  • Total Combined Load: 15 Amps Max Resistive or Inductive with Both Relays Energized. (120V)
  • Includes Fan Only Switch For Summer Cooling Operation
  • Electronic Temperature Sensing is The Most Accurate Technology
  • 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings
  • 2 Circuits, 1 Minute Delay on 2nd Circuit
  • LCD Backlight Display with Temperature
  • 1 Year Limited Warranty

Specs

–
Amperage:

12.5

Application:

Heating

Color:

White

Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy