Shop Resideo Sale
Main product image of Freeze Protection Thermostat (120V, 15A)
Magnifying glass
Hover image to zoom

Freeze Protection Thermostat (120V, 15A)

SKU:
IFC12
Rating:
(0)
Q&A:
(0)
Freeze Protection Thermostat (120V, 15A)
Magnifying glass
Hover image to zoom
$47.79 each
In Stock
In Stock
Get 478 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
For use with plug-in SRP cable or electric heaters for freeze protection. Turns on at 35°F and turns off at 45-DegreeF. (12 case).

Features:
  • Automatically Controls Plug-in SRP cable
  • Turns on at 35 degree F and turns off at 45 degree F.
  • 120 VAC, 15 Amp
  • Dual plug-in w/Power indicator light
  • Imported to King Specifications

Specs

–
Application:

Heating

Product Type:

Thermostat

Amperage:

15

Voltage:

120v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy