Apply to be a TradeMaster!
Main product image of K101 Series SP Line Voltage Thermostat (120-277V) - White
Magnifying glass
Hover image to zoom

K101 Series SP Line Voltage Thermostat (120-277V) - White

SKU:
K101-KING
Rating:
(1)
Q&A:
(0)
K101 Series SP Line Voltage Thermostat (120-277V) - White
Magnifying glass
Hover image to zoom
$31.20 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White

Description

–

The K101 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to  3 F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That's Smart!


Features:

  • 25 Amp Rated - 120, 208, 240, 277 Volt
  • Clean, Beveled Style Suits Any Decor
  • Sits Flush Against Wall
  • Includes C and F Control Dials
  • Bi-Metal Mechanical Sensing Element
  • Operates 41 - 90 F ( 3- 32C)
  • Mounts Directly to a 2x4 Inch Vertical Electrical Outlet Box
  • Large Knob Allows Easy Adjustment to All Temperatures
  • Single or Double Pole (Positive Off) Available
  • No Ground Wire Design
  • Imported to King Specifications
  • 1-Year Limited Warranty

Specs

–
Voltage:

120v

277v

Color:

White

Application:

Heating

Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Needed update

New thermostats are vast improvement. Look nice and easy to install. Will definitely help regulate temperature better
Condo owner
Appleton WI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy