Apply to be a TradeMaster!
Main product image of K102 Series DP Line Voltage Thermostat (120, 208, 240-277V)- White
Magnifying glass
Hover image to zoom

K102 Series DP Line Voltage Thermostat (120, 208, 240-277V)- White

SKU:
K102-KING
Rating:
(0)
Q&A:
(0)
K102 Series DP Line Voltage Thermostat (120, 208, 240-277V)- White
Magnifying glass
Hover image to zoom
$40.09 each
In Stock
In Stock
Get 7,937 Mon, Nov 9 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 208V, 120v, 240v
Product Highlight: Color
White

Description

–

The K102 heating thermostat has a larger, more sensitive, bi-metal sensor that improves temperature accuracy to + - 3 Degree F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire, making installation fast and easy. For heating only.


Features:

  • For Line Voltage Heating Applications
  • Clean, Beveled Style Suits Any Decor
  • Sits Flush Against Wall
  • Bi-Metal Sensing Element
  • Mounts Directly to a 2x4 Inch Vertical Electrical Outlet Box
  • Fully Vented Cover Allows Air Sensing in All Directions
  • Large Knob Allows Easy Adjustment to All Temperatures
  • No Ground Wire Design
  • Single or Double Pole (Positive Off) Available
  • 1 Year Limited Warranty

Specs

–
Voltage:

277v

208V

120v

240v

Product Type:

Thermostat

Color:

White

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy