Apply to be a TradeMaster!
Main product image of ClearTouch Series DP 7 Day Programmable Electronic Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom

ClearTouch Series DP 7 Day Programmable Electronic Thermostat (120-240V, 15A)

SKU:
K302PE
Rating:
(0)
Q&A:
(0)
ClearTouch Series DP 7 Day Programmable Electronic Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom
$127.68 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120v, 240v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps

Description

–
King's ClearTouch K302PE combines user-friendly touch sensitive buttons with a sleek modern design, offering unparalleled user comfort control. ClearTouch is an energy-saving fully programmable solution for providing highly accurate temperature control for line voltage electric heaters. It's highly accurate sensing technology saves up to 28% on heating costs. Program a full 7 day schedule with ease for total room control.

Features:
  • 7-Day Fully Programmable
  • Modern Design with Clear Acrylic Panel
  • Dual Voltage - 120V or 208/240V
  • Electronic Sensing With Thermistor For Accurate Temperature Control (+-1 degree F)
  • Touch Sensitive Buttons
  • Large LCD Display with Blue Backlight
  • Temperature Lock Feature: Set a Min & Max Temp Limit
  • Save Up to 28% On Your Heating Costs
  • 3 Minute Cycle Rate Reduces Temperature Swings
  • Complies With All Codes Requiring Anticipated/Electronic Thermostats
  • System ON/Standby Switch
  • ETL Certified For USA and Canada To UL and CSA Standards
  • 1 Year Limited Warranty

Specs

–
Product Type:

Thermostat

Voltage:

120v

240v

Application:

Heating

Color:

White

User Interface:

Push Button

Amperage:

15

Programmability:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy