Apply to be a TradeMaster!
Main product image of Slave Relay DP Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom

Slave Relay DP Thermostat (120-240V, 15A)

Brand:
King Electric
SKU:
K312RELAY
Rating:
(0)
Q&A:
(0)
Slave Relay DP Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom
$130.52 each
In Stock
In Stock
Get 735 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120v, 240v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
Links with K302PE & K322E to provide single control of larger heated areas when load exceeds 15A. Receives signal sent by master thermostat & activates heat when required.

Features:
  • Modern Design with Clear Acrylic Panel
  • Add Up to 10 Relays to Extend the Heating Zone with Low Voltage Wiring
  • Receives Signal Sent by Master Thermostat & Activates Heat When Required
  • Settings/Programming is Controlled by Master Thermostat
  • ON/STANDBY Switch Enables Unit's Heating Area to Be Shut Down Independently of Others
  • Dual Voltage 120/208/240V
  • Electronic Sensing With Thermistor For Accurate Temperature Control
  • Touch Sensitive Buttons
  • ETL Certified For USA and Canada To UL and CSA Standards
  • 1-Year Limited Warranty

Specs

–
Application:

Heating

Amperage:

15

User Interface:

Push Button

Voltage:

120v

240v

Color:

White

Programmability:

Programmable

Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy