Shop Resideo Sale
Main product image of ClearTouch Series DP Electronic Non-Programmable Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom

ClearTouch Series DP Electronic Non-Programmable Thermostat (120-240V, 15A)

SKU:
K322E
Rating:
(0)
Q&A:
(0)
ClearTouch Series DP Electronic Non-Programmable Thermostat (120-240V, 15A)
Magnifying glass
Hover image to zoom
$119.51 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 240v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps

Description

–

King's ClearTouch K322E non-programmable thermostat combines user-friendly touch sensitive buttons with a sleek modern design, offering simple control of a room's temperature. ClearTouch's electronic sensing, provides highly accurate temperature control (+-1 Degree F, +-0.5- Degree C) for line voltage electric heaters, saving up to 15% on your heating costs.


Features:

  • Simple Up & Down Temperature Selection
  • Modern Design With Clear Acrylic Panel
  • Dual Voltage - 120V or 208/240V
  • Electronic Sensing With Thermistor For Accurate Temperature Control (+-1 Degree F)
  • Touch Sensitive Buttons
  • Large LCD display with Blue Backlight
  • Temperature Lock Feature: Set a Min & Max Temp Limit
  • Save up to 15% on Your heating costs
  • 3 Minute Cycle Rate Reduces Temperature Swings
  • System On/Standby Switch
  • ETL Certified For USA and Canada To UL and CSA Standards
  • 1 Year Limited Warranty

Specs

–
Color:

White

User Interface:

Push Button

Product Type:

Thermostat

Application:

Heating

Amperage:

15

Programmability:

Non-Programmable

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy