Apply to be a TradeMaster!
Main product image of SimplStat DP Line Voltage Electronic Thermostat (240V, 16A)
Magnifying glass
Hover image to zoom

SimplStat DP Line Voltage Electronic Thermostat (240V, 16A)

SKU:
K702E-2
Rating:
(0)
Q&A:
(0)
SimplStat DP Line Voltage Electronic Thermostat (240V, 16A)
Magnifying glass
Hover image to zoom
$135.83 each
In Stock
In Stock
Get 198 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
240v
Product Highlight: Color
White
Product Highlight: Amperage
16 Amps

Description

–
The SimplStat Electronic Thermostat with Personalized Presets. No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.

Features:
  • 3 Programmable Presets (Home / Away / Sleep)
  • Single Pole Battery Powered or Double Pole Line Voltage
  • Back-Lit Display For Easy Viewing
  • Electronic Sensing With Thermistor For Accurate Temperature Control (+-1 Degree F)
  • For Use On Baseboard, Fan Forced & Radiant Electric Heaters
  • Large Back-Lit Buttons Allow Easy Adjustment
  • Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
  • Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
  • Imported to King Specifications
  • 2 year limited warranty

Specs

–
Color:

White

Voltage:

240v

Product Type:

Thermostat

User Interface:

Push Button

Amperage:

16

Application:

Heating

Programmability:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy