Shop Resideo Sale
Main product image of Autonomous DP Dual Timed Electronic Thermostat ( 208/240V, 16A)
Magnifying glass
Hover image to zoom

Autonomous DP Dual Timed Electronic Thermostat ( 208/240V, 16A)

SKU:
K702E-DTSB
Rating:
(0)
Q&A:
(0)
Autonomous DP Dual Timed Electronic Thermostat ( 208/240V, 16A)
Magnifying glass
Hover image to zoom
$220.83 each
In Stock
In Stock
Get 167 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
208V, 240v
Product Highlight: Color
White
Product Highlight: Amperage
16 Amps

Description

–
No Programming Required, Timed Comfort with tenant able to raise the temperature. Two selectable timed, minor and Major set-back temperatures,The minor setback allows for comfort up to 74 degrees for 1, 2, 3, 4, 8, 12, 16 hours before setting back to 66, 62, or 58 degrees, Major setback happens in 12, 24, 48, 36 or 60 hours and drops the temperature back to 55, 52, or 40 degrees. Simple jumper pins on the circuit board allow you to select the times and the temperatures for your application.

Features:
  • Timed Heating For Building Managers
  • Ideal For Rental Apartments, Student Housing & Vacation Rentals
  • 2 Preset Setback Temperatures
  • 2 Preset Times Minor & Major
  • Simple 2 Button Operation
  • 120/208/240V, Single Pole or Double Pole Models Available
  • For Use On Baseboard, Fan Forced & Radiant Electric Heaters
  • Fully Vented Cover Allows Air Sensing In All Directions
  • ETL Certified For USA and Canada To UL and CSA Standards
  • 2-Year Limited Warranty

Specs

–
Color:

White

Application:

Heating

Programmability:

Non-Programmable

Product Type:

Thermostat

Amperage:

16

User Interface:

Push Button

Voltage:

208V

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy