Apply to be a TradeMaster!
Hoot Dual-Band WIFI SP Electronic Programmable Thermostat (120-240V) - White

Hoot Dual-Band WIFI SP Electronic Programmable Thermostat (120-240V) - White

SKU:
K901-DB-W
Rating:
(0)
Q&A:
(0)
Hoot Dual-Band WIFI SP Electronic Programmable Thermostat (120-240V) - White
$167.24 each
In Stock
In Stock
Get 29 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120/208/240V
Product Highlight: Color
White

Description

–
King's Hoot WIFI enabled thermostat combines the latest technology with a sleek modern design, offering unparalleled user control. It's highly accurate sensing technology saves up to 28% on heating costs. This feature achieves higher comfort levels with reduced temperature swings as compared to economy models. With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands. With Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software.

Features:
  • Programmable With Hoot Smart Phone App
  • Large LCD Touchscreen Display
  • Multi-Volt Rated 120/208/240V
  • Single or Double Pole Line Voltage
  • Over-The-Air (OTA) Firmware Upgradeable
  • Temperature Range 41 - 90F (5 - 32C)
  • User Defined Max Temperature Lock
  • Program 4 or 6 Time Periods Per Day For Maximum Flexibility
  • Electronic Sensing With Thermistor For Accurate Temperature Control (1F)
  • For Use On Baseboard, Fan Forced & Radiant Electric Heaters
  • Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
  • ETL Certified For USA & Canada To UL & CSA Standards
  • 1 Year Limited Warranty

Specs

–
Color:

White

Voltage:

120/208/240V

Application:

Heating

Programmability:

Programmable

Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy