Apply to be a TradeMaster!
Main product image of 208V, 1.2kW KBU Platinumx BMS Plenum Rated Unit Heater, 1Ph, 24V Control (Gray), KBU2001-1-PLTMX-BMS
Magnifying glass
Hover image to zoom

208V, 1.2kW KBU Platinumx BMS Plenum Rated Unit Heater, 1Ph, 24V Control (Gray), KBU2001-1-PLTMX-BMS

SKU:
KBU2001-1-PLTMX-BMS
Rating:
(0)
Q&A:
(0)
208V, 1.2kW KBU Platinumx BMS Plenum Rated Unit Heater, 1Ph, 24V Control (Gray), KBU2001-1-PLTMX-BMS
Magnifying glass
Hover image to zoom
$3,642.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1200 Watts
Product Highlight: Voltage
208V
Product Highlight: Color
Gray

Description

–
KBU PlatinumX is a zero-clearance plenum-rated freeze-protection heater approved for use in concealed areas of buildings such as an area between a finished ceiling and drop ceiling or in an open plenum. KBU PlatinumX fits seamlessly into tight spaces where warmth or freeze protection is required. It is engineered to withstand dirty, dusty, or even mildly corrosive environments, and rated for zero clearance mounting against surfaces.

  • Featuring an in-built electronic thermostat for accuracy and comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats or Building Management System Integration.
  • Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KBU PlatinumX will provide years of trouble-free service.
  • Upgrade by adding the optional ECO PRO Controller, which is a Remote Thermostat, featuring a 7-day programmable heating schedule that puts personalized comfort right at your fingertips. This advanced scheduling function allows users to set different heating profiles for each day of the week, aligning comfort with daily routines while optimizing energy efficiency.
  • The optional ECO PRO Controller is also compatible with optional wireless RF window/door and occupancy sensors, automatically setting back temperatures when windows are open or when the room is unoccupied.
  • Plenum Rated For Concealed Spaces: Zero Clearance To Combustibles
  • For Freeze Protection In Difficult To Reach Areas
  • N.E.M.A. 12 Construction
  • Approved For Installations in Concealed Spaces
  • cULus Certified To The Latest Standards: UL 60335-2-40, 4th Ed. & CSA C22.2 NO. 60335-2-40:22, 4th Ed.
  • Compact Low-Profile Design
  • Energy-Saving PlatinumX Electronic Temperature Controller
  • Thermostat Temperature Range: 40 Degrees Fahrenheit to 95 Degrees Fahrenheit
  • Built-In Provision For Using Any 24V Remote Thermostat or Building Management System Integration
  • Compatible with NEST / Any 24V Thermostat, including WIFI stats or BMS Systems
  • Compatible With Wired Window/Door/Occupancy Sensors
  • Integrated BMS Lockout Circuit
  • Hand Held Remote Control & Wall Holder Included
  • Patented Smart Limit Protection
  • 1-Stage Heating 5kW and below + 3PH models
  • 2-Stage Heating 7.5 & 10kW (1-PH Models)
  • Summer Fan Only & Timer Modes
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Built-In Fan Delay to Dissipate Heat
  • High Mass Steel Fin Heat Exchanger
  • Automatic Primary And Manual-Reset Secondary Safety Limit With Audible Alarm
  • Axial Fan
  • Permanent Lubricated Unit Bearing Motor
  • Solid Riveted Construction For Consistent, Long-Term Durability
  • Low Profile Ceiling Mounting Bracket Included
  • Optional Upgrade: Add The ECO PRO Controller To Program a 7-Day Heating Schedule, With Remote Temperature Sensing.
  • The Optional ECO PRO Controller Is Compatible With Optional Wireless RF Window/Door/Occupancy Sensors
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty

Specs

–
Product Type:

Unit Heater

Wattage:

1200

Voltage:

208V

Phase:

1

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy