Shop Resideo Sale
KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - Satin Black

KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - Satin Black

SKU:
KT1215-MW-SB
Rating:
(0)
Q&A:
(0)
KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - Satin Black
$401.81 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16-3/8" Length
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Wattage
1500 Watts
Product Highlight: BTU Output
5115 Max BTUs

Description

–
This is a KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - Satin Black manufactured by King Electric.

Specs

–
Length (Inches):

16-3/8"

Voltage:

120v

Color:

Black

Wattage:

1500

Application:

Heating

BTU Output:

5115

Product Type:

Kickspace Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy