Apply to be a TradeMaster!
Main product image of KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - White
Magnifying glass
Hover image to zoom

KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - White

SKU:
KT1215-MW-W
Rating:
(0)
Q&A:
(0)
KT-MW Series Multi Watt Kickspace Heater (120V, 1500W) - White
Magnifying glass
Hover image to zoom
$385.75 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: BTU Output
5115 Max BTUs
Product Highlight: Length (Inches)
16-3/8" Length
Product Highlight: Wattage
1500 Watts

Description

–
The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8" tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill.

Features:
  • Installs Vertically or Horizontally
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Includes Hi/Lo selector switch
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Squirrel Cage Blower
  • Patented Smart Limit Protection
  • Proudly Made in the USA with U.S. & Global Materials
  • 2 Year Limited Warranty

Specs

–
Application:

Electric Heating

Kilowatts (KW):

1.5

Voltage:

120v

Model:

KT-MW

Color:

White

BTU Output:

5115

Length (Inches):

16-3/8"

Type:

Electric

Product Type:

Kickspace Heater

Wattage:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy