The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8" tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill.
Features:
| Product Type: | Kickspace Heater |
|---|---|
| Kilowatts (KW): | 1.5 1.125 |
| Color: | White |
| Wattage: | 1500 1125 |
| BTU Output: | 5115 |
| Model: | KT-MW |
| Application: | Electric Heating |
| Height (Inches): | 3-5/8" |
| Voltage: | 208V 240v |
| Type: | Electric |
| Length (Inches): | 16-3/8" |