Apply to be a TradeMaster!
Main product image of KT-MW Series Multi Watt Kickspace Heater (208/240V, 1125/1500W) - White
Magnifying glass
Hover image to zoom

KT-MW Series Multi Watt Kickspace Heater (208/240V, 1125/1500W) - White

SKU:
KT2415-MW-W
Rating:
(1)
Q&A:
(0)
KT-MW Series Multi Watt Kickspace Heater (208/240V, 1125/1500W) - White
Magnifying glass
Hover image to zoom
$385.75 each
In Stock
In Stock
Get 6 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU Output
5115 Max BTUs
Product Highlight: Color
White
Product Highlight: Length (Inches)
16-3/8" Length
Product Highlight: Wattage
1500, 1125 Watts

Description

–
The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8" tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill.

Features:
  • Installs Vertically or Horizontally
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Includes Hi/Lo selector switch
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Squirrel Cage Blower
  • Patented Smart Limit Protection
  • Proudly Made in the USA with U.S. & Global Materials
  • 2 Year Limited Warranty

Specs

–
Voltage:

240v

208V

BTU Output:

5115

Application:

Electric Heating

Color:

White

Length (Inches):

16-3/8"

Product Type:

Kickspace Heater

Model:

KT-MW

Kilowatts (KW):

1.125

1.5

Wattage:

1500

1125

Type:

Electric

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit in a tight space

Exactly what I thought it would be, Easy instruction and easy t install. Quite. So far, so goo after 1 month.
joe
upstate NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy