Apply to be a TradeMaster!
KTW Series Multi Watt Heater with High/Low Switch & Return Grille (120V, 1500W) - Satin Black

KTW Series Multi Watt Heater with High/Low Switch & Return Grille (120V, 1500W) - Satin Black

SKU:
KTW1215-HLS-RG-SB
Rating:
(1)
Q&A:
(0)
KTW Series Multi Watt Heater with High/Low Switch & Return Grille (120V, 1500W) - Satin Black
$515.91 each
In Stock
In Stock
Get 17 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16-5/8" Length
Product Highlight: Wattage
1500 Watts
Product Highlight: Color
Black
Product Highlight: BTU Output
5115 Max BTUs
Product Highlight: Voltage
120v

Description

–
This is a KTW Series Multi Watt Heater with High/Low Switch & Return Grille (120V, 1500W) - Satin Black manufactured by King Electric.

Specs

–
Application:

Heating

Product Type:

Kickspace Heater

Length (Inches):

16-5/8"

Wattage:

1500

Color:

Black

BTU Output:

5115

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent , works as described

Kitchen for added heat
NA
Chicago il
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy