Apply to be a TradeMaster!
Main product image of KTW Series Multi Watt Horizontal/Vertical Heater with High/Low Switch & Return Grille (208/240V, 1125/1500W) - White
Magnifying glass
Hover image to zoom

KTW Series Multi Watt Horizontal/Vertical Heater with High/Low Switch & Return Grille (208/240V, 1125/1500W) - White

SKU:
KTW2415-HLS-RG-W
Rating:
(0)
Q&A:
(0)
KTW Series Multi Watt Horizontal/Vertical Heater with High/Low Switch & Return Grille (208/240V, 1125/1500W) - White
Magnifying glass
Hover image to zoom
$558.26 each
In Stock
In Stock
Get 2 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1500, 1125 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: Color
White
Product Highlight: Length (Inches)
16-5/8" Length
Product Highlight: BTU Output
5115 Max BTUs

Description

The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8" tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill.

Features:
  • Installs Vertically or Horizontally
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Includes Hi/Lo selector switch
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Squirrel Cage Blower
  • Patented Smart Limit Protection
  • Proudly Made in the USA with U.S. & Global Materials
  • 2 Year Limited Warranty

Specs

Wattage:

1500

1125

Voltage:

240v

208V

Color:

White

Application:

Electric Heating

Product Type:

Kickspace Heater

Length (Inches):

16-5/8"

Kilowatts (KW):

1.5

1.125

Type:

Electric

BTU Output:

5115

Model:

KTW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy