Apply to be a TradeMaster!
Main product image of 24" Commercial High Velocity Oscillating Air Circulator Fan w/ Pedestal Base (Outdoor Rated)
Magnifying glass
Hover image to zoom

24" Commercial High Velocity Oscillating Air Circulator Fan w/ Pedestal Base (Outdoor Rated)

SKU:
PFO-24
Rating:
(0)
Q&A:
(0)
24" Commercial High Velocity Oscillating Air Circulator Fan w/ Pedestal Base (Outdoor Rated)
Magnifying glass
Hover image to zoom
$413.98 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
6200, 4900, 7500 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
24"
Product Highlight: Mount
Pedestal

Description

–
King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Height adjustable from 57" to 75" to direct the air flow where you need it most.

Features:
  • 24" Commercial High
  • Velocity Oscillating Air Circulator
  • Outdoor Rated with Pedestal Base
  • Optional Misting Kit Available
  • 3-Speed Pull Chain Switch
  • 7500/6200/4900 CFM
  • Totally Enclosed, Outdoor Rated Motor
  • 3 Aerodynamically Balanced Blades
  • Meets OSHA 1910.212(A)(5) Requirements
  • 9 Ft, 120V Grounded Cord & GFCI Plug
  • Scratch Resistant, Powder- Coated Finish
  • Adjustable Height from 57" to 75"
  • UL Certified for USA & Canada
  • Imported to King Specifications
  • 1-Year Limited Warranty

Specs

–
Size:

24"

Product Type:

Air Circulator

Air Flow Capacity (CFM):

6200

4900

7500

Speeds:

3

Warranty:

1 Year

Mount:

Pedestal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy