Apply to be a TradeMaster!
Main product image of 24" Oscillating Wall Mount Air Circulator (Outdoor Rated)
Magnifying glass
Hover image to zoom

24" Oscillating Wall Mount Air Circulator (Outdoor Rated)

SKU:
WFO-24
Rating:
(0)
Q&A:
(0)
24" Oscillating Wall Mount Air Circulator (Outdoor Rated)
Magnifying glass
Hover image to zoom
$438.66 each
In Stock
In Stock
Get 31 Fri, Nov 27 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
6200, 4900, 7500 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
24"
Product Highlight: Mount
Wall

Description

–
King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Wall Mounted to direct the air flow where you need it most.

Features:
  • 24" Commercial Wall Mount High Velocity
  • Oscillating Air Circulator
  • Outdoor Rated with Wall Mount
  • Wall mounted to direct airflow
  • Optional Misting Kit Available
  • 3-Speed Pull Chain Switch
  • 7500/6200/4900 CFM
  • 80 degree oscillating motion
  • Optional Fan Speed Controller
  • Totally Enclosed, Outdoor Rated Motor
  • 3 Aerodynamically Balanced Blades
  • Heavy Duty Steel Fan Guards
  • Meets OSHA 1910.212(A)(5) Requirements
  • 9 Ft, 120V Grounded Cord & GFCI Plug
  • Scratch Resistant, Powder- Coated Finish
  • UL Certified for USA and Canada
  • Imported to King Specifications
  • 1-Year Limited Warranty

Specs

–
Air Flow Capacity (CFM):

6200

4900

7500

Speeds:

3

Product Type:

Air Circulator

Size:

24"

Warranty:

1 Year

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy